Eliz Braided Denim and Jute Area Rug 5ft x 8ft

  • Mfr # MGDR01A-508O

  • Zoro # G413928547


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Blue
Style
Bohemian
Pattern
Striped
Material
60% Cotton, 40% Jute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGDR01A-508O
Zoro #
G413928547
UPC #
841388194581
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.35 in

Details

Color
Blue
Style
Bohemian
Pattern
Striped
Material
60% Cotton, 40% Jute
Shape
Oval

Description

The beauty of artisanal techniques and quality craftsmanship are prevalent in this handmade, cotton and jute rug. Featuring naturally occurring, and eco friendly materials, this piece is the ideal complement to a lifestyle inspired by the Earth. Hearken back to slower methods of fabrication, the Responsibly Handcrafted collection exudes an organic look and feel thatll ground any space.


  • Eco-Friendly, High Traffic, Pet-Friendly
  • 60% Cotton, 40% Jute, made in India
  • The perfect combination of style and durability, our natural fiber rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
  • Sleek and functional 0.35thickness allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Sprouting and debris are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
  • Vacuum your jute rug 1-2 times a week on the lowest power level and spot clean as needed with mild detergent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.