Ellis Hand Woven Farmhouse Plaid Fringe Area Rug 5ft x 8ft

  • Mfr # SVCH01A-508

  • Zoro # G013921405


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Grey
Style
Farmhouse
Pattern
Plaid
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SVCH01A-508
Zoro #
G013921405
UPC #
193981661664
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.30 in

Details

Color
Grey
Style
Farmhouse
Pattern
Plaid
Material
100% Polyester
Shape
Rectangle
Weave Type
Hand Loomed

Description

Add a touch of farmhouse country to your space with this plaid rug. Hand woven in India from soft synthetic fibers, this rug will resist stains while making any space feel like home.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
  • Made from durable synthetic fibers this rug is easy to care for and will resist stains
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.