Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elyse Vintage Floral Fringe Area Rug 2ft 8in x 8ft

  • Mfr # DCRS02A-2808

  • Zoro # G813905254


product price: $46.65
/ea

Key Features

Size
2 ft 8 in x 8 ft
Color
Ivory
Style
Farmhouse
Pattern
Oriental/Persian
Material
100% Viscose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCRS02A-2808
Zoro #
G813905254
UPC #
842736132026
Country of Origin
Belgium

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
0.15 in

Details

Color
Ivory
Style
Farmhouse
Pattern
Oriental/Persian
Material
100% Viscose
Type
Runner
Weave Type
Power Loomed

Description

Bring a sense of elegance to your home with this vintage floral area rug. Made from 100% viscose, this floor covering has a lavish sheen with fringes lining each end. With neutral color hues, this rug pairs perfectly with any of your existing style from traditional to bohemian and is sure to be the centerpiece of any room its placed in. Create the home youve always dreamed of with our easy to care for and pet friendly area rugs.


  • 100% Viscose, made in Belgium
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for any room of your home such as your bedroom, living room, dining room, kitchen, and hallways
  • Sleek and functional .13" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.