Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elza Striped Easy-Jute Machine Washable Area Rug 4ft x 6ft

  • Mfr # BIWL24A-406

  • Zoro # G413906378


product price: $92.55
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Burnt Orange
Style
Transitional
Pattern
Striped
Material
100% Recycled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIWL24A-406
Zoro #
G413906378
UPC #
193981456871
Country of Origin
China

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.10 in

Details

Color
Burnt Orange
Style
Transitional
Pattern
Striped
Material
100% Recycled Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Complete your space with our washable striped easy jute area rug resistant to spills, stains, kids, pets and any smudge that tries to come your way. Crafted of recycled fibers, this machine washable floor covering is GRS Certified. Meet the fresher, elevated version of a classic jute rug, these area rugs offer a piece as transitional as ever and promises to keep up with your busy lifestyle. Simply roll your rug up, throw it in the washing machine with cold water, and youftre done! Enjoy all the little things in your home with our pet friendly and easy to clean area rugs.


  • Machine Washable, OEKO-TEX Certified, Non-Slip Backing
  • Unlike natural jute rugs, this rug is ensured to hold up to high-traffic areas of your home such as your bedroom, living room, dining room, or entry way without scratching, shedding, or fraying
  • This easy-jute area rug has a sleek .04" pile height and a built-in non-slip backing layer that keeps your floor covering in place
  • Eco-friendly and made from GRS Certificed recylced machine washable fibers that are spill and stain resistant
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.