Zoro Homepage

Emaline Geometric Wool Area Rug 9ft x 12ft

  • Mfr # SPCR02A-9012

  • Zoro # G413922040


product price: $463.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Style
Global Inspired
Pattern
Diamond
Material
100% Wool
Shape
Rectangle
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCR02A-9012
Zoro #
G413922040
UPC #
193981164110
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.55 in

Details

Color
Brown
Style
Global Inspired
Pattern
Diamond
Material
100% Wool
Shape
Rectangle
Weave Type
Hand Tufted

Description

Introducing the geometric wool area rug, meticulously crafted to infuse your indoor spaces with charm and enduring elegance. Adorned with a captivating geometric pattern, this rug serves as a focal point in any room, from the cozy confines of the bedroom to the bustling atmosphere of the kitchen. Fashioned from a blend of 100% Wool and expertly handmade, it boasts a textured, soft and cozy feel, adding depth to your decor while ensuring longevity. Versatile enough to grace various areas like the living room, dining room, hallwayand kitchen, it stands as a testament to its highly durable construction, promising years of comfort and style. Elevate your interior ambiance with this contemporary inspired rug, embodying the timeless allure of rural living.


  • Handmade, High Traffic, Pet-Friendly
  • 100% Wool, made in India
  • Highly traffic flooring options that are also kid-friendly and pet-friendly can be used in various areas of the home such as the bedroom, living room, dining room, hallway, and even on the kitchen
  • This rug achieves an ideal blend of comfort and sophistication with its 0.43-inch pile height. Its soft texture delivers a lavish sensation when walked upon, offering optimal cushioning for maximum comfort and relaxation.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.