Zoro Homepage

Emely Modern Striped Area Rug 4ft x 6ft

  • Mfr # GCEL09A-406

  • Zoro # G513904960


product price: $57.79
/ea

Key Features

Size
4 ft x 6 ft
Color
Grey
Style
Modern
Pattern
Striped
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCEL09A-406
Zoro #
G513904960
UPC #
193981062546
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.30 in

Details

Color
Grey
Style
Modern
Pattern
Striped
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Elevate your living space with the contemporary charm of a modern striped area rug, meticulously crafted from 100% Polyester to offer a perfect balance of softness and durability. This versatile rug is a seamless addition to rooms like the bedroom, living room, dining room, hallway, and kitchen, infusing a touch of modern style into your decor. With its high durability and stain resistant features, this rug is tailored to withstand the demands of daily use in bustling households. Moreover, its kid friendly and pet friendly design ensures both functionality and elegance, making it an ideal choice for homes with children and pets. Embrace the comfort, durability, and modern aesthetic of this rug, enhancing your space with a stylish and family friendly flooring solution.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • Crafted for versatility, this area rug is ideal for Bedroom, Living Room, Dining Room, Hallway, and Kitchen, effortlessly enhancing the ambiance of your entire home.
  • A pile height of 0.24 inches, perfect for interior spaces that need a light touch of comfort and softness.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.