Enida Casual Farmhouse Wool Blend Area Rug 6ft x 9ft

  • Mfr # VESE02A-609

  • Zoro # G613915309


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft x 9 ft
Color
Ivory
Style
Farmhouse
Pattern
Solid
Material
70% Wool, 20% Cotton, 10% Jute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VESE02A-609
Zoro #
G613915309
UPC #
193981548989
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.25 in

Details

Color
Ivory
Style
Farmhouse
Pattern
Solid
Material
70% Wool, 20% Cotton, 10% Jute
Shape
Rectangle
Weave Type
Hand Loomed

Description

This casual wool area rug will be the finishing touch youve been looking for. Made from a blend of wool, cotton, and jute fibers, this floor covering will add warmth to any space it is placed in. The handmade textured rug features a beautifully detailed crosshatched pattern and blends seamlessly with any style from modern to bohemian. Never settle for anything less than perfection with our pet friendly and easy to care for area rugs.


  • OEKO-TEX Certified
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style and comfort with this wool blend rug
  • Sleek and functional hand tufted 0.25" thickness allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Shedding is common in wool rugs, in addition to regular surface vacuuming (without beater bar), clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.