Zoro Homepage

Erika Transitional Tribal Area Rug 4ft 3in x 6ft 3in

  • Mfr # CFKI02A-406

  • Zoro # G313901251


product price: $69.99
/ea

Key Features

Color
Grey
Style
Transitional
Pattern
Tribal
Material
82% Recycled Polypropylene, 18% Recycled Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFKI02A-406
Zoro #
G313901251
UPC #
193981011438
Country of Origin
Turkey

Dimensions

Size
4 ft 3 in x 6 ft 3 in
Length (In.)
75 in
Width (In.)
51 in
Thickness
0.40 in

Details

Color
Grey
Style
Transitional
Pattern
Tribal
Material
82% Recycled Polypropylene, 18% Recycled Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Looking for a unique way to turn your room from bland to stunning? This global inspired design rug is sure to make a statement with its unconventional pattern and sophisticated soft texture. The durable, stain resistant material is gentle on under your feet yet sturdy enough to handle spills and stains.


  • Eco-Friendly, High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.31" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, this rug can be kept looking its best by vacuuming regularly and spot treating any mild stains with mild detergent or rug cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.