Erina Striped Indoor/Outdoor Area Rug 10ft x 14ft

  • Mfr # SVAV07A-10014

  • Zoro # G813916540


product price:  $556.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
10 ft x 14 ft
Color
Beige
Style
Global Inspired
Pattern
Tribal
Material
100% Recycled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SVAV07A-10014
Zoro #
G813916540
UPC #
193981165810
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.20 in

Details

Color
Beige
Style
Global Inspired
Pattern
Tribal
Material
100% Recycled Polyester
Shape
Rectangle
Weave Type
Flatweave

Description

Introducing our striped area rug, crafted to seamlessly blend style with functionality. Whether indoors or outdoor its highly durable construction withstands heavy foot traffic. Kid friendly and pet friendly, this rug boasts stain resistance, making it perfect for any space, from the bedroom to the patio. Handmade with 100% recycled polyester, it offers both comfort and longevity, ideal for regular outdoor use. Elevate your living space with this versatile and chic addition, designed to enhance any room with its sleek design and enduring quality.


  • Handmade, High Traffic, Pet-Friendly, Stain Resistant
  • 100% Recycled Polyester, made in India
  • This exquisite rug would make an excellent addition to your bedroom, living room, dining room, or outdoor patio area. With its intricate design and vibrant colors, it brings warmth and character to the space, fostering a cozy atmosphere perfect for relaxation and gatherings.
  • This low-profile area rug, with a pile height of 0.20 inches, merges softness and gentleness in its texture, guaranteeing comfort and durability in any living space.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.