Erina Striped Indoor/Outdoor Area Rug 8ft x 10ft

  • Mfr # SVAV07A-8010

  • Zoro # G213916577


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Style
Global Inspired
Pattern
Tribal
Material
100% Recycled Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVAV07A-8010
Zoro #
G213916577
UPC #
193981165780
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.20 in

Details

Color
Beige
Style
Global Inspired
Pattern
Tribal
Material
100% Recycled Polyester
Shape
Rectangle
Weave Type
Flatweave

Description

Introducing our striped area rug, crafted to seamlessly blend style with functionality. Whether indoors or outdoor its highly durable construction withstands heavy foot traffic. Kid friendly and pet friendly, this rug boasts stain resistance, making it perfect for any space, from the bedroom to the patio. Handmade with 100% recycled polyester, it offers both comfort and longevity, ideal for regular outdoor use. Elevate your living space with this versatile and chic addition, designed to enhance any room with its sleek design and enduring quality.


  • Handmade, High Traffic, Pet-Friendly, Stain Resistant
  • 100% Recycled Polyester, made in India
  • This exquisite rug would make an excellent addition to your bedroom, living room, dining room, or outdoor patio area. With its intricate design and vibrant colors, it brings warmth and character to the space, fostering a cozy atmosphere perfect for relaxation and gatherings.
  • This low-profile area rug, with a pile height of 0.20 inches, merges softness and gentleness in its texture, guaranteeing comfort and durability in any living space.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.