Erlinda Tribal Outdoor Area Rug 5ft 3in x 7ft 6in
- Mfr # OWDN21A-53076
- Zoro # G613929733
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Color
Taupe
Style
Bohemian
Pattern
Striped
Material
100% Polypropylene
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OWDN21A-53076
- Zoro #
- G613929733
- UPC #
- 842736108786
- Country of Origin
- Belgium
- Color
- Taupe
- Style
- Bohemian
- Pattern
- Striped
- Material
- 100% Polypropylene
- Shape
- Rectangle
- Weave Type
- Power Loomed
Dimensions
- Size
- 5 ft 3 in x 7 ft 6 in
- Length (In.)
- 90 in
- Width (In.)
- 63 in
- Thickness
- 0.10 in
Description
This rug is machine made from 100% polypropylene and built to last in outdoor conditions. It will help complete and add comfort to any space whether you choose to place it inside or outside your home. Choose from any of the unique colorways to best match existing decor.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
- Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- This rug is both water and fade resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.