Erline Colorful Bohemian Area Rug 2ft 6in x 10ft

  • Mfr # KKCB15B-26010

  • Zoro # G413904145


product price:  $70.75
/ea

Key Features

Color
Multicolor
Style
Transitional
Pattern
Southwestern
Material
100% Polypropylene
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKCB15B-26010
Zoro #
G413904145
UPC #
193981283637
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 10 ft
Length (In.)
120 in
Width (In.)
30 in
Thickness
0.45 in

Details

Color
Multicolor
Style
Transitional
Pattern
Southwestern
Material
100% Polypropylene
Type
Runner
Weave Type
Power Loomed

Description

Make a bold statement with this gorgeous colorful bohemian area rug. With a mix of traditional style and vibrant colors, this floor covering will pair perfectly with modern or bohemian style. Machine made from soft synthetic materials this rug is durable and built to last in high traffic areas of your home. Never settle for anything less than perfection with our easy to care for and pet friendly rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.28pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.