Zoro Homepage

Esmeray Modern Geometric Tasseled Area Rug 4ft x 6ft

  • Mfr # EPAL02A-406

  • Zoro # G313900346


product price: $57.79
/ea

Key Features

Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPAL02A-406
Zoro #
G313900346
UPC #
193981748426
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.25 in

Details

Color
Light Blue
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Indulge in timeless elegance with the checkered pattern of this rug, a hallmark of refined taste in any room. Delicately woven squares create a visually captivating design that effortlessly complements diverse decor styles. The pastel palette instills serenity, ideal for crafting a calm and inviting ambiance. What truly distinguishes this rug is its subtle luster, as carefully selected fibers offer a gentle sheen, adding an understated touch of sophistication. This slight shimmer enriches the rugfts luxurious appearance, catching the eye and elevating the entire room. Tasseled ends further enhance its allure, infusing an extra layer of elegance and playfulness into the design.


  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, dining room, hallway, or kitchen
  • Sleek and functional .25" thickness allows for convenient placement in entryways and underneath furniture
  • Easy to care for, we recommend vacuuming regularly (avoiding tassels) to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.