Zoro Homepage

Esti Geometric Jute Area Rug 5ft x 8ft

  • Mfr # TAZT01A-508

  • Zoro # G013922372


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Style
Transitional
Pattern
Trellis
Material
90% Jute, 10% Cotton
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAZT01A-508
Zoro #
G013922372
UPC #
193981163656
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.45 in

Details

Color
Natural
Style
Transitional
Pattern
Trellis
Material
90% Jute, 10% Cotton
Shape
Rectangle
Weave Type
Flatweave

Description

Introducing our coastal jute area rug, expertly handcrafted to infuse your living spaces with rustic charm. Made entirely from 90% jute and 10% cotton, it boasts a classic geometric pattern that exudes elegance. Its textured and earthy feel enhances the ambiance of any room, whether itfts the bedroom, living room, dining room, or hallway. Plus, its handmade construction ensures durability, making it an ideal choice for households with children and pets. Enjoy peace of mind knowing itfts not only highly durable but also kid friendly and pet friendly.


  • High Traffic, Pet-Friendly, Non-Slip Backing, Handmade, OEKO-TEX Certified
  • 90% Jute, 10% Cotton, made in India
  • Add warmth and charm to any space with this versatile rug. Perfect for the bedroom, living room, dining room, or hallway, its texture and earthy design complement a variety of decor styles.
  • With a pile height of 0.45 inches, this rug strikes a perfect balance between comfort and elegance. Its plush surface offers a luxurious feel underfoot, providing just the right amount of cushioning for ultimate relaxation.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.