Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eunice Modern Machine Washable Area Rug 9ft x 12ft

  • Mfr # MEGR04A-9012

  • Zoro # G913922380


product price: $856.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Recycled Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEGR04A-9012
Zoro #
G913922380
UPC #
193981070749
Country of Origin
Turkey

Dimensions

Size
9 ft x 12 ft
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.55 in

Details

Color
Beige
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Recycled Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Introducing our modern machine washable area rug, crafted from 100% recycled polyester, combining sustainability with contemporary design. This rug features a stylish checkered pattern that adds a touch of modernity to any room, enhancing your living space with both aesthetic appeal and eco consciousness. The use of recycled polyester not only reduces environmental impact but also ensures durability. With its machine washable feature, maintaining the rug allows for easy cleaning and long lasting vibrancy. Elevate your decor with this rug that seamlessly blends modern style, a chic checkered pattern benefits of recycled materials.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • 100% Recycled Polyester, made in Turkey
  • Enhance the ambiance of Bedroom, Living Room, Dining Room, Hallway, and Kitchen with this adaptable area rug, providing both aesthetic appeal and practicality throughout your home.
  • Premium area rug featuring a sleek thickness of 0.25 inches, offering a sophisticated look and a perfect blend of style and functionality.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.