
Evelina Traditional Spill Proof Machine Washable Area Rug 8ft x 10ft
Mfr # BIJL04A-8010
Zoro # G713897765
product price:Â $536.99
/ea
Free Shipping & Returns
Key Features
Color
Light Orange
Style
Traditional
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BIJL04A-8010
Zoro #
G713897765
UPC #
193981174881
Country of Origin
China
Dimensions
Size
8 ft x 10 ft
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.10 in
Details
Color
Light Orange
Style
Traditional
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Complete your space with our water and stain resistant show stopping area rugs. Spills, kids, pets, any smudge that comes your way this floor covering handles it all. Meet the fresher, elevated version of our washable rugs, offering a piece as transitional as ever that promises to keep up with your busy lifestyle. Simply roll your rug up, throw it in the washing machine with cold water, and youftre done! Enjoy all the little things in your home with our pet friendly and easy to clean area rugs.
- High Traffic, Pet-Friendly, Machine Washable, Non-Slip Backing, Stain Resistant, OEKO-TEX Certified, Performance
- New and innovative one-piece machine washable rug with the backing layer attached. This conveniently eliminates the hassle of any additional setup, simply lay flat in the desired space upon arrival and after each wash
- Surface treated to repel water and stains, this rug is perfect for those with kids and pets. Its durable weave with a .04" pile height will hold up in high traffic areas of your home
- To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.