
Everlee Faded Persian Machine Washable Area Rug 3ft x 5ft
Mfr # KKON19A-305
Zoro # G613930289
product price: $61.19
/eaKey Features
Color
Blue
Style
Traditional
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKON19A-305
Zoro #
G613930289
UPC #
193981061556
Country of Origin
Turkey
Dimensions
Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.30 in
Details
Color
Blue
Style
Traditional
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Complete your space with our washable show stopping machine woven area rugs. Spills, kids, pets, any smudge that comes your way this floor covering handles it all. These elevated designs offer a piece as transitional as ever that promises to keep up with your busy lifestyle. Simply roll your rug up, throw it in the washing machine with cold water, and youftre done! Enjoy all the little things in your home with our pet friendly and easy to clean area rugs.
- High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified
- Spill- and stain-resistant, this rug is perfect for those with kids and pets. Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, dining room, living room, kitchen, or hallway
- Made from sustainably-sourced premium synthetic fibers with a .18" pile height that will make you feel good with every step
- To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.