Zoro Homepage

Exie Transitional Moroccan Area Rug 5ft x 7ft 5in

  • Mfr # RZSP01A-O508

  • Zoro # G413919644


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 7 ft 5 in
Color
Grey
Style
Transitional
Pattern
Medallion
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZSP01A-O508
Zoro #
G413919644
UPC #
193981373475
Country of Origin
Turkey

Dimensions

Size
5 ft x 7 ft 5 in
Length (In.)
89 in
Width (In.)
60 in
Thickness
0.50 in

Details

Color
Grey
Style
Transitional
Pattern
Medallion
Material
100% Polypropylene
Shape
Oval
Weave Type
Power Loomed

Description

Make a statement with this transitional Moroccan area rug. The intricate geometric motifs make it an ideal enhancement to a modern aesthetic, while also being able to pair with farmhouse designs. Machine made in Turkey from durable soft fibers, this floor covering is built to last while feeling delightful underfoot. Your dream home awaits with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • With a medium .41" pile height that feels soft underfoot
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.