
Exie Transitional Moroccan Area Rug 8ft
Mfr # RZSP01A-R808
Zoro # G813919466
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Style
Transitional
Pattern
Medallion
Material
100% Polypropylene
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RZSP01A-R808
Zoro #
G813919466
UPC #
193981373499
Country of Origin
Turkey
Dimensions
Size
8 ft x 8 ft
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.50 in
Details
Color
Grey
Style
Transitional
Pattern
Medallion
Material
100% Polypropylene
Shape
Round
Weave Type
Power Loomed
Description
Make a statement with this transitional Moroccan area rug. The intricate geometric motifs make it an ideal enhancement to a modern aesthetic, while also being able to pair with farmhouse designs. Machine made in Turkey from durable soft fibers, this floor covering is built to last while feeling delightful underfoot. Your dream home awaits with our pet friendly and easy to care for area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- With a medium .41" pile height that feels soft underfoot
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.