Faded Medallion Fringe Area Rug 5ft x 7ft 9in

  • Mfr # KHMC55A-5079

  • Zoro # G713906610


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Color
Rust
Style
Transitional
Pattern
Southwestern
Material
100% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KHMC55A-5079
Zoro #
G713906610
UPC #
193981269167
Country of Origin
Turkey

Dimensions

Size
5 ft x 7 ft 9 in
Length (In.)
93 in
Width (In.)
60 in
Thickness
0.40 in

Details

Color
Rust
Style
Transitional
Pattern
Southwestern
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Kick off those shoes and have a seat on a beautifully crafted powerloomed rug from nuLOOM. With textured cut pile construction and plush textures, youftll feel like youftre walking on clouds. Bring the warm and inviting hues into your space and textures you need to feel to believe. Enhance your home today with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for low or high traffic areas of your home such as your bedroom, living room, dining room, kitchen, and hallways
  • Sleek and functional .31" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.