Zoro Homepage

Failon Transitional Indoor/Outdoor Area Rug 5ft x 8ft

  • Mfr # ACIL04A-508

  • Zoro # G013899667


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Style
Transitional
Pattern
Striped
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACIL04A-508
Zoro #
G013899667
UPC #
193981070510
Country of Origin
Turkey

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.30 in

Details

Color
Brown
Style
Transitional
Pattern
Striped
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

The striped transitional rug is a versatile and durable choice for various indoor and outdoor spaces in your home, from the bedroom to the patio. Crafted with highly durable and 100% polypropylene materials, this rug is designed to withstand the demands of high traffic areas like the entryway, hallway, and kitchen, while being kid friendly and pet friendly. Its stain resistant properties make maintenance a breeze, ensuring easy care and longevity. The striped pattern adds a timeless and elegant touch to your transitional decor, while the comfy and durable construction ensures both comfort and resilience. Elevate your home with a transitional rug that combines practicality, style, and comfort for a truly inviting and long lasting flooring solution.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • This rug's stain-resistant and pet-friendly design makes it a practical and stylish choice for high-traffic areas in your home, such as the bedroom, entryway, living room, dining room, hallway, kitchen, and even the outdoor patio, ensuring lasting beauty and easy maintenance.
  • With a pile height of .32 inches, this rug offers a soft and texture, perfect for adding warmth and comfort to your living spaces, such as the bedroom, living room, or cozy reading nooks, providing a cozy and inviting atmosphere for relaxation and rejuvenation.
  • Shake out to remove light dirt and dust. Spray with hose for stubborn dirt and dust. Spot clean any stains with cloth and solution. Optional: sweep/ vacuum without beater bar at lowest setting.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.