Zoro Homepage

Farley Medallion Fringe Area Rug 2ft 6in x 8ft

  • Mfr # KHMC07C-2608

  • Zoro # G413901908


product price: $65.65
/ea

Key Features

Style
Vintage
Pattern
Oriental/Persian
Material
100% Polyester
Length (In.)
96 in
Width (In.)
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHMC07C-2608
Zoro #
G413901908
UPC #
842736165772
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 8 ft
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.30 in

Details

Color
Khaki
Style
Vintage
Pattern
Oriental/Persian
Material
100% Polyester
Type
Runner
Weave Type
Power Loomed

Description

Elevate your space with this tribal medallion inspired design. Machine made using durable synthetics, each piece features a beautiful color palette that is purposefully distressed to mimic that iconic vintage look.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.24pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Stylish and versatile, this global-inspired rug adds the right amount of chic to your space. This rug also includes 1" fringe detail on both ends
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.