Zoro Homepage

Farley Medallion Fringe Area Rug 5ft

  • Mfr # KHMC07A-S505

  • Zoro # G613901302


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Style
Traditional
Pattern
Oriental/Persian
Material
100% Polyester
Shape
Square
Length (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHMC07A-S505
Zoro #
G613901302
UPC #
193981646418
Country of Origin
Turkey

Dimensions

Size
5 ft x 5 ft
Length (In.)
60 in
Width (In.)
60 in
Thickness
0.30 in

Details

Color
Blue
Style
Traditional
Pattern
Oriental/Persian
Material
100% Polyester
Shape
Square
Weave Type
Power Loomed

Description

Elevate your space with this tribal medallion inspired design. Machine made using durable synthetics, each piece features a beautiful color palette that is purposefully distressed to mimic that iconic vintage look.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.24 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Stylish and versatile, this global-inspired rug adds the right amount of chic to your space. This rug also includes 1" fringe detail on both ends
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.