Zoro Homepage

Farren Hand Woven Diamond Leather Area Rug 3ft x 5ft

  • Mfr # ASRU01A-305

  • Zoro # G913900937


product price: $71.99
/ea

Key Features

Color
Grey
Style
Modern/Contemporary
Pattern
Geometric
Material
80% Leather, 20% Cotton
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASRU01A-305
Zoro #
G913900937
UPC #
193981280223
Country of Origin
India

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.15 in

Details

Color
Grey
Style
Modern/Contemporary
Pattern
Geometric
Material
80% Leather, 20% Cotton
Shape
Rectangle
Weave Type
Hand Loomed

Description

This handwoven leather and cotton rug gives off a warm feel and is soft underfoot. The geometric pattern makes this rug a perfect addition to contemporary style.


  • Handmade
  • The perfect combination of style and durability, this leather rug brings home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
  • The best and easiest method to clean a leather rugs is to shake it out. You may also use an electric carpet sweeper. Lightly blot any spills with a clean white cloth, and avoid using any chemical solvents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.