
Faux Sheepskin Shaunna Area Rug 4ft x 6ft
Mfr # BIBL25D-406
Zoro # G913903938
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Style
Modern/Contemporary
Pattern
Solid
Material
100% Acrylic
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BIBL25D-406
Zoro #
G913903938
UPC #
841388170905
Country of Origin
China
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
1.25 in
Details
Color
Grey
Style
Modern/Contemporary
Pattern
Solid
Material
100% Acrylic
Shape
Rectangle
Weave Type
Power Loomed
Description
Make a splash in your kidfts room with this beautiful area rug from nuLOOM awash in color and brimming with texture. The area rug is available in different shapes for a custom fit in the room.
- High Traffic, Pet-Friendly, Stain Resistant
- 100% Acrylic, made in China
- Step into comfort with the soft and fluffy texture of a shag rug. You may just find yourself spending more time relaxing directly on your rug!
- This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, or hallway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.