Faux Sheepskin Shaunna Area Rug 5ft

  • Mfr # BIBL25D-505R

  • Zoro # G213903782


product price:  $92.19
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 5 ft
Color
Grey
Style
Modern/Contemporary
Pattern
Solid
Material
100% Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIBL25D-505R
Zoro #
G213903782
UPC #
841388143718
Country of Origin
China

Dimensions

Size
5 ft x 5 ft
Length (In.)
60 in
Width (In.)
60 in
Thickness
1.25 in

Details

Color
Grey
Style
Modern/Contemporary
Pattern
Solid
Material
100% Acrylic
Shape
Round
Weave Type
Power Loomed

Description

Make a splash in your kidfts room with this beautiful area rug from nuLOOM awash in color and brimming with texture. The area rug is available in different shapes for a custom fit in the room.


  • High Traffic, Pet-Friendly, Stain Resistant
  • 100% Acrylic, made in China
  • Step into comfort with the soft and fluffy texture of a shag rug. You may just find yourself spending more time relaxing directly on your rug!
  • This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, or hallway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.