Fay Buffalo Plaid Fringe Area Rug 5ft x 8ft

  • Mfr # EVTL01A-508

  • Zoro # G613904112


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Black
Style
Modern/Contemporary
Pattern
Trellis
Material
80% Wool, 20% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EVTL01A-508
Zoro #
G613904112
UPC #
193981282357
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.25 in

Details

Color
Black
Style
Modern/Contemporary
Pattern
Trellis
Material
80% Wool, 20% Cotton
Shape
Rectangle
Weave Type
Flatweave

Description

Who doesnt love a touch of buffalo plaid? This timeless pattern will stand out with its contrasting black and white checkered design. This wool and cotton flatweave rug is completed with a touch of fringe on either end.


  • Handmade, High Traffic, Pet-Friendly
  • 80% Wool, 20% Cotton, made in India
  • Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.