Zoro Homepage

Fernanda Faded Persian Area Rug 5ft

  • Mfr # KHMC39A-S505

  • Zoro # G913903709


product price: $81.85
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 5 ft
Style
Vintage
Pattern
Oriental/Persian
Material
100% Polyester
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHMC39A-S505
Zoro #
G913903709
UPC #
193981067497
Country of Origin
Turkey

Dimensions

Size
5 ft x 5 ft
Length (In.)
60 in
Width (In.)
60 in
Thickness
0.30 in

Details

Color
Blue
Style
Vintage
Pattern
Oriental/Persian
Material
100% Polyester
Shape
Square
Weave Type
Power Loomed

Description

Transform your creative space with this Persian area rug. This durable floor covering is made from synthetic fibers that will elevate your morning with this luxurious touch at the foot of your bed or transform your living room with its unique charm. This rug has an intricate pattern with dainty fringes lining each end, it will pair effortlessly with any style from bohemian to farmhouse. Embrace the perfect fusion of style and functionality and create the haven youve always wanted.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in Turkey
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, dining room, hallway, or kitchen
  • This floor covering has a sleek and functional .24" pile height and 1.18" fringes lining both ends
  • Easy to care for, we recommend vacuuming regularly (avoiding fringes) to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.