Zoro Homepage

Flora Medallion Machine Washable Area Rug 4ft x 6ft

  • Mfr # HJTH23A-406

  • Zoro # G913897213


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Brown
Style
Medallion
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJTH23A-406
Zoro #
G913897213
UPC #
193981159932
Country of Origin
China

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.10 in

Details

Color
Dark Brown
Style
Medallion
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Introducing our medallion machine washable area rug, a remarkable innovation in home decor that repels water and stains with ease. Designed using performance fabric and surface coating, this rug ensures that liquid beads up instead of being absorbed, allowing for quick and easy cleanup with a cloth. Its versatile design makes it an excellent choice for various rooms, from the bedroom to the kitchen, and its non slip backing ensures stability. With its high durability, this rug is perfect for busy households with children and pets, as it is resistant to stains and can withstand the demands of daily use. Experience the ultimate combination of style and practicality with this spill proof area rug, a perfect addition to your home decor.


  • Non-Slip Backing, High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • Functional and stylish area rugs curated for bedroom, living room, dining room, hallway, and kitchen, blending practicality with aesthetic appeal to complement various spaces throughout your home.
  • Area rug with a pile height of 0.10" provides a smooth surface ideal for high-traffic areas, offering easy maintenance and a contemporary look for modern interiors.
  • Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.