
Flynn Handmade Contemporary Wool Area Rug 9ft x 12ft
Mfr # MTTE01A-9012
Zoro # G813924286
product price: $825.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Style
Transitional
Pattern
Striped
Material
100% Wool
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTTE01A-9012
Zoro #
G813924286
UPC #
193981563791
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.45 in
Details
Color
Ivory
Style
Transitional
Pattern
Striped
Material
100% Wool
Shape
Rectangle
Weave Type
Hand Loomed
Description
Elevate your living space with this pinstripe area rug. This piece exudes sophistication with its meticulously woven diamond pattern set against a tranquil ivory background. Made from high quality wool fibers, it not only offers a luxurious underfoot feel but also ensures durability and resilience. This wool rug provides an ideal balance of timeless design and comfort, adding a touch of elegance to any room. With various sizes available, it caters to diverse space and style needs, instantly enhancing your interior decor.
- Handmade, High Traffic, Pet-Friendly
- Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
- Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
- Fresh and of the moment, contemporary rugs add the right amount of chic to your space
- Shedding is common in wool rugs, in addition to regular surface vacuuming, clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.