Zoro Homepage

Francene Diamond Trellis Shag Area Rug 4ft x 6ft

  • Mfr # BDFR01E-406

  • Zoro # G313897189


product price: $60.55
/ea

Key Features

Style
Transitional
Pattern
Floral
Material
100% Polyester
Shape
Rectangle
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDFR01E-406
Zoro #
G313897189
UPC #
193981376698
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
3.15 in

Details

Color
Dark Grey
Style
Transitional
Pattern
Floral
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Add a little Moroccan flair to your home with this diamond trellis shag area rug. With a dynamically texture high/low pattern, this rug adds depth and dimension to your space will feeling incredibly soft underfoot. Machine made in Turkey of soft synthetic materials; this area rug is perfect for low traffic areas of your home that could use a cozy touch. Create the space youve always dreamed of our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, Made in Turkey
  • This luxuriously soft and fluffy shag is the perfect cozy rug for low traffic areas of your home such as your bedroom, living room, nursery, or playroom
  • Boasting a combination of high and low weaving patterns with a 2.76" pile height, think of these as a mini spa for your toes.
  • To capture the lavish essence of your new area rug upon arrival, we recommend to gently fluff the shag rug by using a stiff brush, vacuum safe for high-pile rugs or your hand.
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.