Freja Faded Floral Area Rug 2ft 6in x 6ft

  • Mfr # OWMN06A-2606

  • Zoro # G613927470


product price:  $44.69
/ea

Key Features

Color
Grey
Style
Vintage
Pattern
Floral & Paisley
Material
100% Polypropylene
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWMN06A-2606
Zoro #
G613927470
UPC #
193981189199
Country of Origin
Egypt

Dimensions

Size
2 ft 6 in x 6 ft
Length (In.)
72 in
Width (In.)
30 in
Thickness
0.45 in

Details

Color
Grey
Style
Vintage
Pattern
Floral & Paisley
Material
100% Polypropylene
Type
Runner
Weave Type
Power Loomed

Description

This vintage Persian area rug is the missing piece your space has been missing. With a faded floral design and neutral hues, this floor covering will pair with any style from modern to farmhouse. Machine made in Egypt of soft synthetic materials, this rug is built to last and remain comfortable underfoot. Never settle for less than perfection with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Egypt
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional .32" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, this rug can be kept looking its best by vacuuming regularly and spot treating any mild stains with mild detergent or rug cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.