
Freja Faded Floral Area Rug 4ft x 6ft
Mfr # OWMN06A-406
Zoro # G613927494
product price: $58.49
/eaKey Features
Color
Grey
Style
Vintage
Pattern
Floral & Paisley
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OWMN06A-406
Zoro #
G613927494
UPC #
193981189229
Country of Origin
Egypt
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.45 in
Details
Color
Grey
Style
Vintage
Pattern
Floral & Paisley
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
This vintage Persian area rug is the missing piece your space has been missing. With a faded floral design and neutral hues, this floor covering will pair with any style from modern to farmhouse. Machine made in Egypt of soft synthetic materials, this rug is built to last and remain comfortable underfoot. Never settle for less than perfection with our pet friendly and easy to care for area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, made in Egypt
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional .32" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Easy to clean and maintain, this rug can be kept looking its best by vacuuming regularly and spot treating any mild stains with mild detergent or rug cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.