Fressia Modern High-Low Geometric Area Rug 2ft 6in x 8ft

  • Mfr # OZHV01A-2608

  • Zoro # G113915373


product price:  $71.25
/ea

Key Features

Size
2 ft 6 in x 8 ft
Color
Light Grey
Style
Modern
Pattern
Geometric
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZHV01A-2608
Zoro #
G113915373
UPC #
193981062157
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 8 ft
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.25 in

Details

Color
Light Grey
Style
Modern
Pattern
Geometric
Material
100% Polyester
Type
Runner
Weave Type
Power Loomed

Description

Elevate the ambiance of your home with our exceptional rug, showcasing a textured high low geometric pattern. This isnftt just a rug; itfts your gateway to unparalleled comfort and longevity. The luxurious softness underfoot offers pure indulgence, and the high density pile guarantees enduring excellence. Moreover, the space dye technique infuses a distinctive and dynamic flair into your space. Welcome this masterpiece into your home and let every step become an exquisite experience.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • Designed with resilience against everyday wear and tear, this rug is made from synthetic material that is kid and pet-friendly and perfect for high traffic areas of your home: living room, dining room, kitchen, and hallways
  • This floor covering has a .35" pile height that will feel good with every step
  • Easy to care for, we recommend vacuuming regularly (avoiding fringes) to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.