
Fressia Modern High-Low Geometric Area Rug 4ft x 6ft
Mfr # OZHV01A-406
Zoro # G713915643
product price: $63.65
/eaKey Features
Color
Light Grey
Style
Modern
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OZHV01A-406
Zoro #
G713915643
UPC #
193981062171
Country of Origin
Turkey
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.25 in
Details
Color
Light Grey
Style
Modern
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Elevate the ambiance of your home with our exceptional rug, showcasing a textured high low geometric pattern. This isnftt just a rug; itfts your gateway to unparalleled comfort and longevity. The luxurious softness underfoot offers pure indulgence, and the high density pile guarantees enduring excellence. Moreover, the space dye technique infuses a distinctive and dynamic flair into your space. Welcome this masterpiece into your home and let every step become an exquisite experience.
- High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
- Designed with resilience against everyday wear and tear, this rug is made from synthetic material that is kid and pet-friendly and perfect for high traffic areas of your home: living room, dining room, kitchen, and hallways
- This floor covering has a .35" pile height that will feel good with every step
- Easy to care for, we recommend vacuuming regularly (avoiding fringes) to reduce potential shedding and spot cleaning any stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.