Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gabriela Contemporary Trellis Area Rug 2ft x 3ft

  • Mfr # BHBC55F-203

  • Zoro # G413900116


product price: $52.29
/ea

Key Features

Size
2 ft x 3 ft
Color
Navy
Style
Transitional
Pattern
Floral
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHBC55F-203
Zoro #
G413900116
UPC #
841388177959
Country of Origin
Turkey

Dimensions

Size
2 ft x 3 ft
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.60 in

Details

Color
Navy
Style
Transitional
Pattern
Floral
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Impress your guests with this unique modern trellis area rug. With its vibrant color, smooth texture, and contemporary style this rug pairs perfectly with modern or transitional style. Made from soft synthetic materials, this rug provides an amazing underfoot feel while remaining durable. Relax and unwind with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, Made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional .47"pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.