Galilea Geometric Indoor/Outdoor Area Rug 4ft x 6ft

  • Mfr # ACIL03A-406

  • Zoro # G013899728


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Color
Neutral
Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACIL03A-406
Zoro #
G013899728
UPC #
193981155453
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.30 in

Details

Color
Neutral
Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Our Geometric Indoor/Outdoor Area Rug is made of 100% polypropylene, making it a durable and stylish choice for both indoor and outdoor spaces. This rug is suitable for various rooms, including bedrooms, entryways, living rooms, dining rooms, hallways, kitchens, and even patios or outdoor areas. Its highly durable construction ensures long lasting performance, while its kid friendly and pet friendly design makes it an excellent choice for families. The rugfts stain resistant properties make it easy to maintain, allowing you to enjoy its geometric pattern without worrying about spills or messes. With its versatile style and high quality construction, this area rug is an excellent addition to any home, providing a stylish and functional flooring solution for both indoor and outdoor spaces.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Ideal for bedroom, entryway, living room, dining room, hallway, kitchen, and even patio/outdoor spaces, this versatile area rug enhances comfort and style throughout your home.
  • Immerse yourself in opulent comfort with an area rug boasting a generous pile height of 0.32 inches, offering a inviting atmosphere to any room in your home.
  • Shake out to remove light dirt and dust. Spray with hose for stubborn dirt and dust. Spot clean any stains with cloth and solution. Optional: sweep/ vacuum without beater bar at lowest setting.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.