Zoro Homepage

Galilea Mottled Mast Medallion Area Rug 4ft x 6ft

  • Mfr # KKST02A-406

  • Zoro # G913921857


product price: $69.09
/ea

Key Features

Size
4 ft x 6 ft
Color
Beige
Style
Coastal/Nautical
Pattern
Striped
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKST02A-406
Zoro #
G913921857
UPC #
842736189945
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.30 in

Details

Color
Beige
Style
Coastal/Nautical
Pattern
Striped
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Imbue your space with character when you lay this area rug featuring a subtle medallion design. The low pile vintage style includes a ruffled edge for added charm, while the polyester construction gives the rug resiliency against the rigors of daily foot traffic. Tie your room together with the predominant beige color that complements many decor styles.


  • High Traffic, Pet-Friendly, Stain Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.