Zoro Homepage

Garnet Striped Wool Area Rug 8ft x 10ft

  • Mfr # HMSB02A-8010

  • Zoro # G313899893


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Style
Transitional
Pattern
Oriental/Persian
Material
45% Wool, 40% Jute, 15% Cotton
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMSB02A-8010
Zoro #
G313899893
UPC #
193981165216
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.30 in

Details

Color
Ivory
Style
Transitional
Pattern
Oriental/Persian
Material
45% Wool, 40% Jute, 15% Cotton
Shape
Rectangle
Weave Type
Flatweave

Description

The nuLOOM Garnet Striped Wool Area Rug is a stunning floor covering crafted from a blend of 45% wool, 40% jute, and 15% cotton, made in India. Its handmade construction makes it suitable for high traffic areas and pet friendly environments, while its eco friendly materials ensure a sustainable and durable product. The rugfts soft and gentle texture adds warmth and comfort to any room, whether itfts the bedroom, living room, dining room, hallway, or kitchen. The classic striped pattern adds a timeless elegance that complements a variety of decor styles. With its blend of natural fibers and its high quality craftsmanship, this area rug offers a perfect balance of style, comfort, and environmental responsibility for any space in your home.


  • Handmade, High Traffic, Pet-Friendly, Eco-Friendly
  • 45% Wool, 40% Jute, 15% Cotton, made in India
  • Perfect for enhancing the ambiance of your bedroom, living room, dining room, hallway, or kitchen.
  • With a 0.30-inch thickness, this area rug provides a cozy and stylish touch to any room.
  • Vacuum without beater bar at lowest setting. Clean spills immediately by blotting with a clean sponge or cloth. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.