Zoro Homepage

Gavin Luxury Vinyl Plank Safe Rug Pad 6ft x 9ft

  • Mfr # AFPD05A-609

  • Zoro # G213911312


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Material
100% Recycled Synthetic Fibers
Shape
Rectangle
Length (In.)
108 in
Width (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFPD05A-609
Zoro #
G213911312
UPC #
842736168094
Country of Origin
United States

Dimensions

Size
6 ft x 9 ft
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.25 in

Details

Color
Grey
Material
100% Recycled Synthetic Fibers
Shape
Rectangle
Weave Type
Power Loomed

Description

The Luxury Vinyl Plank Safe Rug Pad is engineered specifically for vinyl plank and tile flooring, constructed of felt and an EVA non slip backing. This pad is designed without rubber and latex, and does not contain harmful plasticizers, such as phthalates, that can react with certain floor finishes. Its closed cell backing provides a moisture barrier, stopping spills and pet accidents alike from seeping through to your floor.


  • Green Label Plus certified
  • With EVA non-slip backing to hold your area rug in place and a .20" thickness for extra comfort underfoot
  • Designed for use on luxury vinyl plank, luxury vinyl tile, hardwood, tile, laminates, linoleum, concrete, and carpet indoor floor surfaces
  • Easily trim with household scissors for the perfect fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.