Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gena Distressed Transitional Medallion Area Rug 2ft x 6ft

  • Mfr # ACSD05A-206

  • Zoro # G213904819


product price: $55.39
/ea

Key Features

Color
Light Grey
Style
Vintage
Pattern
Medallion
Material
100% Polypropylene
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACSD05A-206
Zoro #
G213904819
UPC #
193981279210
Country of Origin
Turkey

Dimensions

Size
2 ft x 6 ft
Length (In.)
72 in
Width (In.)
24 in
Thickness
0.40 in

Details

Color
Light Grey
Style
Vintage
Pattern
Medallion
Material
100% Polypropylene
Type
Runner
Weave Type
Power Loomed

Description

We took the look of a century old nomadic motif and combined it with a clean, neutral palette to create this vintage transitional area rug. What we love most is how it blends with any of your existing style while being soft underfoot. Whats more, the polypropylene material is super easy to clean and durable, which means youll find a place for it just about anywhere inside your home. Dont wait to create the home of your dreams with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • With a .39" medium pile height that will feel soft with every step
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.