Zoro Homepage

Gloria Abstract Shag Area Rug 8ft x 10ft

  • Mfr # KSCM05A-8010

  • Zoro # G413925331


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 10 ft
Color
Beige
Style
Modern/Contemporary
Pattern
Abstract
Material
75% Polyester, 25% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSCM05A-8010
Zoro #
G413925331
UPC #
193981266319
Country of Origin
Turkey

Dimensions

Size
8 ft x 10 ft
Length (In.)
120 in
Width (In.)
96 in
Thickness
1.90 in

Details

Color
Beige
Style
Modern/Contemporary
Pattern
Abstract
Material
75% Polyester, 25% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Bring tranquility straight into your house with this abstract shag area rug! Everything from paint to powerloomed rugs can add a sense of zen to any room in your house. Spread one out underneath your bed frame, and itftll let you slowly start your morning off on the right foot; or use it at any other place in your home that needs a touch of tranquility. And because itfts made from the finest materials and is both animal and child friendly, itftll fit into any lifestyle. With our wide selection of sizes, make the most out of your time at home with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • This cozy shag area rug is the perfect comfy rug for your bedroom, living room, dining room, or hallway
  • With a plush pile height of 1.85", this rug is incredibly soft and cozy underfoot
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.