Zoro Homepage

Graphic Machine Washable Laundry Mat 20in x 59in

  • Mfr # DIAJ01D-O205

  • Zoro # G113907361


product price: $52.19
/ea

Key Features

Size
1 ft 8 in x 4 ft 11 in
Style
Novelty
Pattern
Abstract
Material
100% Polyamide
Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIAJ01D-O205
Zoro #
G113907361
UPC #
193981272174
Country of Origin
Turkey

Dimensions

Size
1 ft 8 in x 4 ft 11 in
Length (In.)
59 in
Width (In.)
20 in
Thickness
0.20 in

Details

Color
Dark Grey
Style
Novelty
Pattern
Abstract
Material
100% Polyamide
Shape
Oval
Weave Type
Power Loomed

Description

A customized area rug will look great on the floor of your laundry room. This assortment gives everything you need to create a comfortable and relaxing ambience in your designated laundry room, with a sophisticated, rustic, and assertive presence. Ideal for putting in front of the sink, washing machine, or dryer. It gives you the best support for your feet, back, and legs when youftre standing for long periods of time. Machine wash with cold water to clean. Bleach should not be used. We recommend drying on the line or using an air only drying cycle without the use of heat. If necessary, a low heat iron can be utilized.


  • High Traffic, Pet-Friendly, Machine Washable, Non-Slip Backing, Stain Resistant, OEKO-TEX Certified
  • Ergonomically engineered to ensure comfortable, steady footing and reduce stress on joints in your feet, back, and legs
  • To clean, machine wash with cold water. Do not use bleach. We recommend line drying or drying without heat on an air-only drying cycle. A low heat iron can be used if needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.