Gris Contemporary Indoor/Outdoor Area Rug 3ft x 4ft

  • Mfr # OWDN05A-304

  • Zoro # G413924389


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Style
Global Inspired
Pattern
Bordered
Material
100% Polypropylene
Shape
Rectangle
Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWDN05A-304
Zoro #
G413924389
UPC #
193981186716
Country of Origin
Belgium

Dimensions

Size
3 ft x 4 ft
Length (In.)
48 in
Width (In.)
36 in
Thickness
0.10 in

Details

Color
Grey
Style
Global Inspired
Pattern
Bordered
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Whoever said beautiful floor accents are only for inside the home hasnt yet met this contemporary indoor/outdoor area rug. This floor covering has neutral hues that is designed to blend seamlessly with any of your current style and made with durable fibers to last for years to come. Place this rug in your dining room or on your patio to tie together your space. Kick back and relax with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
  • Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • This rug is both water and fade resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
  • Water resistant and easy to clean, this rug can be hosed down outside and spot treated for any mild stains using rug cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.