Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gwyneira Medallion Machine Washable Area Rug 5ft x 8ft

  • Mfr # HJTH22D-508

  • Zoro # G013897281


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Style
Medallion
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJTH22D-508
Zoro #
G013897281
UPC #
193981159680
Country of Origin
China

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.10 in

Details

Color
Green
Style
Medallion
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Introducing the medallion machine washable area rug, a stunning addition to any room in your home. Made from 100% polyester, this rug is soft and durable, providing a comfortable surface for your feet while also being able to withstand the demands of daily use. The rug is designed using performance fabric and surface coating to repel water and stains, ensuring that liquid beads up instead of being absorbed and can be easily wiped away with a cloth. This innovative feature makes it a highly durable and practical choice for busy households with children and pets, as it is resistant to stains and simplifies maintenance. Whether you place it in the bedroom, living room, dining room, hallway, or kitchen, this Medallion Spill Proof Area Rug is a perfect blend of style and functionality.


  • Non-Slip Backing, High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • An area rug, strategically placed in the bedroom, living room, dining room, hallway, and kitchen, can tie together the design elements, add comfort underfoot, and enhance the overall aesthetic of each space.
  • Featuring a pile height of 0.10 inches, this rug offers a soft touch to any room, presenting a smooth surface underfoot that's perfect for minimalist interiors or high-traffic areas.
  • Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.