Gwyneth Braided Stripes Indoor/Outdoor Area Rug 5ft x 8ft

  • Mfr # HJFV14A-508

  • Zoro # G013905009


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Taupe
Style
Farmhouse
Pattern
Striped
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJFV14A-508
Zoro #
G013905009
UPC #
193981472666
Country of Origin
China

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.20 in

Details

Color
Taupe
Style
Farmhouse
Pattern
Striped
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Elevate your space inside or outside your home with this beautiful braided rug. Made from durable synthetic fibers this rug is built to last and adds a touch of luxury wherever it is placed. The neutral hues of this floor covering makes it easy to pair with any existing decor from traditional to bohemian. Create your own personal oasis with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant
  • 100% Polypropylene, Made in China
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
  • Sleek and functional .20"thickness allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • This rug is both water and fade resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
  • Easy to clean, we recommend hosing off dirt or debris and spot treating any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.