
Gynel Contemporary Shag Area Rug 2ft x 3ft
Mfr # OZAS01A-203
Zoro # G413914472
product price: $20.65
/eaKey Features
Color
Snow White
Style
Casual
Pattern
Solid
Material
100% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OZAS01A-203
Zoro #
G413914472
UPC #
193981739301
Country of Origin
Turkey
Dimensions
Size
2 ft x 3 ft
Length (In.)
36 in
Width (In.)
24 in
Thickness
2.15 in
Details
Color
Snow White
Style
Casual
Pattern
Solid
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Create a warm home environment with this contemporary shag area rug. This floor covering is the perfect addition to any bedroom, living room, or nursery that could use a cozy touch. Comes in several neutral shades that will pair perfectly with any of your existing style from modern to bohemian. Relax and unwind with our easy to care for area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polyester, made in Turkey
- This luxurious shag is the perfect cozy rug for your bedroom, living room, or nursery room
- With a fluffy 1.97" pile height that will feel incredibly soft with every step
- Easy to care for, this rug should be vacuumed regularly to reduce potential shedding and any stains should be spot cleaned with rug cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.