Gynel Contemporary Shag Area Rug 5ft 3in x 7ft 6in

  • Mfr # OZAS01B-508

  • Zoro # G213915723


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 6 in
Color
Silver
Style
Kids
Pattern
Trellis
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZAS01B-508
Zoro #
G213915723
UPC #
841388167493
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 6 in
Length (In.)
90 in
Width (In.)
63 in
Thickness
2.15 in

Details

Color
Silver
Style
Kids
Pattern
Trellis
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Create a warm home environment with this contemporary shag area rug. This floor covering is the perfect addition to any bedroom, living room, or nursery that could use a cozy touch. Comes in several neutral shades that will pair perfectly with any of your existing style from modern to bohemian. Relax and unwind with our easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in Turkey
  • This luxurious shag is the perfect cozy rug for your bedroom, living room, or nursery room
  • With a fluffy 1.97" pile height that will feel incredibly soft with every step
  • Easy to care for, this rug should be vacuumed regularly to reduce potential shedding and any stains should be spot cleaned with rug cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.