Zoro Homepage

Hailey Hand Woven Jute Area Rug 10ft x 14ft

  • Mfr # ON01A-10014

  • Zoro # G613921096


product price: $657.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Style
Global Inspired
Pattern
Solid
Material
100% Jute
Shape
Rectangle
Length (In.)
168 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ON01A-10014
Zoro #
G613921096
UPC #
848433080103
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.75 in

Details

Color
Natural
Style
Global Inspired
Pattern
Solid
Material
100% Jute
Shape
Rectangle
Weave Type
Hand Loomed

Description

The beauty of artisanal techniques and quality craftsmanship are prevalent in this handmade, 100% jute rug. Featuring naturally occurring, and eco friendly materials, this piece is the ideal complement to a lifestyle inspired by the Earth. Hearken back to slower methods of fabrication, the Responsibly Handcrafted collection exudes an organic look and feel thatll ground any space.


  • Eco-Friendly, High Traffic, Pet-Friendly
  • This durable yet stylish natural fiber rug is perfect for your living room, dining room, kitchen, or hallway
  • With a 3/4-inch thickness that will add dimension and depth to your space
  • Vacuum your jute rug 1-2 times a week on the lowest power level and spot clean as needed with mild detergent
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.