
Hailey Hand Woven Jute Area Rug 4ft x 6ft
Mfr # ON01C-406
Zoro # G613921768
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Style
Global Inspired
Pattern
Solid
Material
100% Jute
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ON01C-406
Zoro #
G613921768
UPC #
193981061464
Country of Origin
India
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.25 in
Details
Color
Ivory
Style
Global Inspired
Pattern
Solid
Material
100% Jute
Shape
Rectangle
Weave Type
Hand Loomed
Description
The beauty of artisanal techniques and quality craftsmanship are prevalent in this handmade, 100% jute rug. Featuring naturally occurring, and eco friendly materials, this piece is the ideal complement to a lifestyle inspired by the Earth. Hearken back to slower methods of fabrication, the Responsibly Handcrafted collection exudes an organic look and feel thatll ground any space.
- Eco-Friendly, High Traffic, Pet-Friendly
- This durable yet stylish natural fiber rug is perfect for your living room, dining room, kitchen, or hallway
- With a 3/4-inch thickness that will add dimension and depth to your space
- Vacuum your jute rug 1-2 times a week on the lowest power level and spot clean as needed with mild detergent
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.